Progress Lighting P4436-09 Chandelier, 5-Light, 60W, Brushed Nickel

  • Mfr/Brand Name:

    Progress Lighting
  • Mfr Number:

    P4436-09
  • Rexel Part Number:

    121167
  • UPC:

    78524716055

Chandelier, 5-Light, 60 Watt, Base: Candelabra Screw (E12), Width/Diameter: 22 inch, Finish: Brushed Nickel, Family: Wisten

$ 299.32 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Progress Lighting

Mfr Part # P4436-09

Rexel Part # 121167

UPC 78524716055

UNSPSC 39111506

Base Candelabra Screw (E12)

Color Brushed Nickel

Diameter 22 in

Family / Style Wisten

Type 5-Light

Wattage 60

Place your Will Call order by clicking the cart button next to the appropriate Branch