Progress Lighting P4441-20 Chandelier, 5-Light, 100W, Antique Bronze

  • Mfr/Brand Name:

    Progress Lighting
  • Mfr Number:

    P4441-20
  • Rexel Part Number:

    368550
  • UPC:

    78524716686

Chandelier, 5-Light, 100 Watt, Base: Medium Screw (E26), Width/Diameter: 20-1/2 inch, Finish: Antique Bronze, Family: Gather

$ 77.73 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Progress Lighting

Mfr Part # P4441-20

Rexel Part # 368550

UPC 78524716686

UNSPSC 39111525

Base Medium Screw (E26)

Color Antique Bronze

Diameter 20 1/2 in

Family / Style Gather

Type 5-Light

Wattage 100

Place your Will Call order by clicking the cart button next to the appropriate Branch