Progress Lighting P4463-134 Chandelier, 6 Light, 60W, Silver Ridge

  • Mfr/Brand Name:

    Progress Lighting
  • Mfr Number:

    P4463-134
  • Rexel Part Number:

    145267
  • UPC:

    785247151578

Chandelier, Ashbury, Size: 32-1/4x46", 60W, 120V, 6 Lamps, Candelabra, Incandescent, Material: Steel Body, Steel Chain, & Glass Shade, Finish: Silver Ridge.

$ 686.92 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Progress Lighting

Mfr Part # P4463-134

Rexel Part # 145267

UPC 785247151578

UNSPSC 39111506

Base Candelabra Screw (E12)

Color Silver Ridge

Diameter 32 in

Type Chandelier

Wattage 60

Place your Will Call order by clicking the cart button next to the appropriate Branch