Progress Lighting P4603-09 Chandelier, 9-Light, 100W, Brushed Nickel

  • Mfr/Brand Name:

    Progress Lighting
  • Mfr Number:

    P4603-09
  • Rexel Part Number:

    141045
  • UPC:

    78524714583

Chandelier, 9-Light, 100 Watt, Base: Medium Screw (E26), Width/Diameter: 32-5/8 inch, Finish: Brushed Nickel, Family: Pavilion

$ 418.81 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Progress Lighting

Mfr Part # P4603-09

Rexel Part # 141045

UPC 78524714583

UNSPSC 39111506

Base Medium Screw (E26)

Color Brushed Nickel

Diameter 32 5/8 in

Family / Style Pavilion

Type 9-Light

Wattage 100

Place your Will Call order by clicking the cart button next to the appropriate Branch