Progress Lighting P4621-20 Chandelier, 3-Light, 100W, Antique Bronze

  • Mfr/Brand Name:

    Progress Lighting
  • Mfr Number:

    P4621-20
  • Rexel Part Number:

    339279
  • UPC:

    78524716628

Chandelier, 3-Light, 100 Watt, Base: Medium Screw (E26), Width/Diameter: 23 inch, Finish: Antique Bronze, Family: Bravo

$ 107.23 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Progress Lighting

Mfr Part # P4621-20

Rexel Part # 339279

UPC 78524716628

UNSPSC 39111506

Base Medium Screw (E26)

Color Antique Bronze

Diameter 23 in

Family / Style Bravo

Type 3-Light

Wattage 100

Place your Will Call order by clicking the cart button next to the appropriate Branch