Progress Lighting P4635-09 Chandelier, 5-Light, 60W, Brushed Nickel

  • Mfr/Brand Name:

    Progress Lighting
  • Mfr Number:

    P4635-09
  • Rexel Part Number:

    377784
  • UPC:

    78524716702

Chandelier, 5-Light, 60 Watt, Base: Candelabra Screw (E12), Width/Diameter: 23 inch, Finish: Brushed Nickel, Family: Inspire

$ 250.66 / EA
EA = EACH

    This item normally ships in 3-5 days.

Qty EA

Multiple 1

Mfr / Brand Progress Lighting

Mfr Part # P4635-09

Rexel Part # 377784

UPC 78524716702

UNSPSC 39111525

Base Candelabra Screw (E12)

Color Brushed Nickel

Diameter 23 in

Family / Style Inspire

Type 5-Light

Wattage 60

Place your Will Call order by clicking the cart button next to the appropriate Branch