Kichler 42884NI Chandelier, 5-Light, 100W, Brushed Nickel

  • Mfr/Brand Name:

    Kichler
  • Mfr Number:

    42884NI
  • Rexel Part Number:

    499650
  • UPC:

    78392735044

Chandelier, 5-Light, 100 Watt, Base: Medium Screw (E26), Width/Diameter: 25 inch, Finish: Brushed Nickel, Family: Nicholson

$ 190.01 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Kichler

Mfr Part # 42884NI

Rexel Part # 499650

UPC 78392735044

UNSPSC 39111506

Base Medium Screw (E26)

Color Brushed Nickel

Diameter 25 in

Family / Style Nicholson

Type 5-Light

Wattage 100

Place your Will Call order by clicking the cart button next to the appropriate Branch