Sea Gull 31061-782 Chandelier, 5-Light, 100W, Heirloom Bronze

  • Mfr/Brand Name:

    Sea Gull
  • Mfr Number:

    31061-782
  • Rexel Part Number:

    52129
  • UPC:

    785652999222

Chandelier, 5-Light, 100 Watt, Base: Medium Screw (E26), Width/Diameter: 24 inch, Finish: Heirloom Bronze, Family: Sussex

$ 275.30 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Sea Gull

Mfr Part # 31061-782

Rexel Part # 52129

UPC 785652999222

UNSPSC 39111506

Base Medium Screw (E26)

Color Heirloom Bronze

Diameter 24 in

Family / Style Sussex

Type 5-Light

Wattage 100

Place your Will Call order by clicking the cart button next to the appropriate Branch