Sea Gull 31074-799 5l Chandelier

  • Mfr/Brand Name:

    Sea Gull
  • Mfr Number:

  • Rexel Part Number:

  • UPC:


Sea Gull Lighting; Chandelier; Pemberton; Voltage Rating: 120 V; Number Of Lamps: 5; Fixture Material: Steel Arm, Steel Chain, Steel Candle Cover; Wattage: 60 Wtt; Lamp Type: Candelabra Torpedo; Fixture Finish: Peppercorn Arm, Peppercorn Chain, Antique White Candle Cover; Mounting: Center Lock-up; Width: 24 In; Height:30-3/4 In, 152-1/2 In With Chain; Wire Length: 144 In; Connection: Mounted To Box; Chain Length: 120 In; Lamp Included: No; Backplate Size: 1-1/4 In Depth X 5-3/4 In Diameter

$ 254.00 / EA

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Sea Gull

Mfr Part # 31074-799

Rexel Part # 42869

UPC 785652310744

UNSPSC 39111506

Place your Will Call order by clicking the cart button next to the appropriate Branch