Sea Gull 31075-962 9l Chandelier Brushed Nickel

  • Mfr/Brand Name:

    Sea Gull
  • Mfr Number:

    31075-962
  • Rexel Part Number:

    42811
  • UPC:

    785652310768

Sea Gull Lighting; Chandelier; Pemberton; Voltage Rating: 120 V; Number Of Lamps: 9; Fixture Material: Steel Arm, Steel Chain, Steel Candle Cover; Wattage: 60 Wtt; Lamp Type: Candelabra Torpedo; Fixture Finish: Brushed Nickel Arm, Brushed Nickel Chain, White Candle Cover; Mounting: Center Lock-up; Width: 28-1/2 In; Height: 39-3/4 In, 161-1/2 In With Chain; Wire Length: 144 In; Connection: Mountedto Box; Chain Length: 120 In; Lamp Included: No; Backplate Size: 1-1/4 In Depthx 5-3/4 In Diameter

$ 420.00 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Sea Gull

Mfr Part # 31075-962

Rexel Part # 42811

UPC 785652310768

UNSPSC 39111506

Place your Will Call order by clicking the cart button next to the appropriate Branch