Sea Gull 31106-72 Chandelier, 5 Light, 100W, Olde Iron

  • Mfr/Brand Name:

    Sea Gull
  • Mfr Number:

    31106-72
  • Rexel Part Number:

    51214
  • UPC:

    785652311062

Chandelier, Montclaire, Size: 25x24", 100W, 120V, 5 Lamps, Medium A19, Material: Steel Arm, Steel Chain, & Glass Shade, Finish: Olde Iron & Amber Scavo Shades.

$ 294.00 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Sea Gull

Mfr Part # 31106-72

Rexel Part # 51214

UPC 785652311062

UNSPSC 39111506

Color Olde Iron

Diameter 25 in

Type Chandelier

Wattage 100

Place your Will Call order by clicking the cart button next to the appropriate Branch