Sea Gull 31576-782 Chandelier, 5-Light, 100W, Heirloom Bronze

  • Mfr/Brand Name:

    Sea Gull
  • Mfr Number:

    31576-782
  • Rexel Part Number:

    246362
  • UPC:

    78565231534

Chandelier, 5-Light, 100 Watt, Base: Medium Screw (E26), Width/Diameter: 24 inch, Finish: Heirloom Bronze, Family: Albany

$ 182.20 / EA
EA = EACH

    This item requires special handling.

Qty EA

Multiple 1

Mfr / Brand Sea Gull

Mfr Part # 31576-782

Rexel Part # 246362

UPC 78565231534

UNSPSC 39111506

Base Medium Screw (E26)

Color Heirloom Bronze

Diameter 24 in

Family / Style Albany

Type 5-Light

Wattage 100

Place your Will Call order by clicking the cart button next to the appropriate Branch