Sea Gull 31625-962 Chandelier, 3-Light, 100W, Brushed Nickel

  • Mfr/Brand Name:

    Sea Gull
  • Mfr Number:

    31625-962
  • Rexel Part Number:

    152197
  • UPC:

    78565231620

Chandelier, 3-Light, 100 Watt, Base: Medium Screw (E26), Width/Diameter: 22 inch, Finish: Brushed Nickel, Family: Wheaton

$ 146.10 / EA
EA = EACH

    This item normally ships in 3-5 days.

Qty EA

Multiple 1

Mfr / Brand Sea Gull

Mfr Part # 31625-962

Rexel Part # 152197

UPC 78565231620

UNSPSC 39111506

Base Medium Screw (E26)

Color Brushed Nickel

Diameter 22 in

Family / Style Wheaton

Type 3-Light

Wattage 100

Place your Will Call order by clicking the cart button next to the appropriate Branch