Sea Gull 31932-962 Chandelier

  • Mfr/Brand Name:

    Sea Gull
  • Mfr Number:

    31932-962
  • Rexel Part Number:

    659306
  • UPC:

    785652027369

Sea Gull Lighting; Chandelier; Stirling; Wattage: 60 Wtt; Width: 19 In; Voltagerating: 120 V; Lamp Type: Candelabra Torpedo; Number Of Lamps: 3; Fixture Material: Steel Body, Steel Chain, Steel Candle Cover, Fabric Shade; Fixture Finish: Brushed Nickel Body, Brushed Nickel Chain, Brushed Nickel Candle Cover, White Linen Shade; Color: Clear Silver Wire; Height: 18-3/4 In, 141-1/8 In With Chain; Diffuser Size: 4-5/8 In Diameter X 4 In Height; Fitter Diameter: 15/16 In; Wire Length: 144 In; Chain Length: 120 In; Connection: Mounted To Box; Lamp Included: No; Backplate Size: 1-3/8 In Height X 5-1/2 In Diameter

$ 251.10 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Sea Gull

Mfr Part # 31932-962

Rexel Part # 659306

UPC 785652027369

UNSPSC 39111506

Type Chandelier

Volts AC 120

Wattage 60

Place your Will Call order by clicking the cart button next to the appropriate Branch