Sea Gull 3414-02 Chandelier Fifteen Light Polis

  • Mfr/Brand Name:

    Sea Gull
  • Mfr Number:

    3414-02
  • Rexel Part Number:

    2879
  • UPC:

    785652341427

Sea Gull Lighting; Chandelier; Traditional; Voltage Rating: 120 V; Fixture Material: Steel Arm, Steel Body, Steel Chain, Brass Ball, Polycarbonate Candle Cover;style: Colonial; Wattage: 60 Wtt; Lamp Type: Candelabra Torpedo; Number Of Lamps: 15; Fixture Finish: Polished Brass Arm, Polished Brass Body, Polished Brass Ball, White Candle Cover; Mounting: Center Lock-up; Width: 30-1/2 In; Height: 25-1/2 In, 64 In With Chain; Wire Length: 144 In; Connection: Mounted To Box; Chainlength: 36 In; Lamp Included: No; Backplate Size: 1-1/16 In Depth X 5 In Diameter

$ 541.60 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Sea Gull

Mfr Part # 3414-02

Rexel Part # 2879

UPC 785652341427

UNSPSC 39111506

Place your Will Call order by clicking the cart button next to the appropriate Branch