Sea Gull 35940BLE-962 Chandelier, 5 Light, 13W, Brushed Nickel

  • Mfr/Brand Name:

    Sea Gull
  • Mfr Number:

    35940BLE-962
  • Rexel Part Number:

    296715
  • UPC:

    78565202036

Chandelier, 5 Light, 13 Watt, Brushed Nickel, Width: 20-1/4 in, GU24 Base

$ 200.90 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Sea Gull

Mfr Part # 35940BLE-962

Rexel Part # 296715

UPC 78565202036

UNSPSC 39111506

Base 2-Pin Twist Lock (GU24)

Color Brushed Nickel

Diameter 20 1/4 in

Type Chandelier

Wattage 13

Place your Will Call order by clicking the cart button next to the appropriate Branch