Sea Gull 3916-02 Chandelier Five Light Polished

  • Mfr/Brand Name:

    Sea Gull
  • Mfr Number:

    3916-02
  • Rexel Part Number:

    4208
  • UPC:

    785652391620

Sea Gull Lighting; Chandelier; Traditional; Fixture Material: Steel Arm, Steel Body, Steel Chain, Polycarbonate Candle Cover; Wattage: 60 Wtt; Voltage Rating: 120 V; Lamp Type: Candelabra Torpedo; Number Of Lamps: 5; Fixture Finish: Polished Brass Arm, Polished Brass Body, White Candle Cover; Mounting: Center Lock-up;width: 18-1/2 In; Height: 16-3/16 In, 138-3/4 In With Chain; Wire Length: 144 In; Connection: Mounted To Box; Chain Length: 120 In; Lamp Included: No; Backplatesize: 1 In Depth X 5-1/8 In Diameter

$ 123.20 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Sea Gull

Mfr Part # 3916-02

Rexel Part # 4208

UPC 785652391620

UNSPSC 39111506

Place your Will Call order by clicking the cart button next to the appropriate Branch