Power-Strut PS 200 H 20' PGAL Channel, Bolt Holes, Aluminum, 1-5/8" x 1-5/8" x 20'

  • Mfr/Brand Name:

    Power-Strut
  • Mfr Number:

    PS 200 H 20' PGAL
  • Rexel Part Number:

    352554
  • UPC:

    702316530096

Channel, 9/16" Bolt Holes, Aluminum, Size: 1-5/8" Width, 1-5/8" Depth, 20' Length

$ 865.70 / C
C = PER 100

    This item normally ships in 3-5 days.

Qty FT

Multiple 20

Mfr / Brand Power-Strut

Mfr Part # PS 200 H 20' PGAL

Rexel Part # 352554

UPC 702316530096

UNSPSC 39121701

Color Metallic

Family / Style PS200H

Gauge 12

Length 20 ft

Material Aluminum

Product Height 1 5/8 in

Product Width 1 5/8 in

Type Channel

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch