Power-Strut PS 500 10 AL Channel - No Holes, Aluminum, 1-5/8" x 13/16" x 10'

  • Mfr/Brand Name:

    Power-Strut
  • Mfr Number:

    PS 500 10 AL
  • Rexel Part Number:

    326731
  • UPC:

    702316512740

Channel - No Holes, Height: 13/16", Width: 1-5/8", Material: Aluminum, Length: 10 feet.

$ 822.98 / C
C = PER 100

    Leadtime for this product varies.

Qty FT

Multiple 10

Mfr / Brand Power-Strut

Mfr Part # PS 500 10 AL

Rexel Part # 326731

UPC 702316512740

UNSPSC 39121701

Color Metallic

Family / Style PS500

Length 10 ft

Material Aluminum

Product Height 13/16 in

Product Width 1 5/8 in

Type Channel

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch