Power-Strut PS 500EH 10AL Channel - Elongated Holes, Aluminum, 1-5/8" x 13/16" x 10'

  • Mfr/Brand Name:

    Power-Strut
  • Mfr Number:

    PS 500EH 10AL
  • Rexel Part Number:

    145046
  • UPC:

    70231651229

Channel - Elongated Holes on Back, Height: 13/16", Width: 1-5/8", Material: Aluminum, Length: 10 feet. Color: Silver.

$ 872.00 / C
C = PER 100

    This item requires special handling.

Qty FT

Multiple 10

Mfr / Brand Power-Strut

Mfr Part # PS 500EH 10AL

Rexel Part # 145046

UPC 70231651229

UNSPSC 30101804

Color Metallic

Family / Style PS500

Gauge 12

Length 10 ft

Material Aluminum

Product Height 13/16 in

Product Width 1 5/8 in

Type Channel

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch