Power-Strut PS200-10AL Channel - No Holes, Aluminum, 1-5/8" x 1-5/8" x 10'

  • Mfr/Brand Name:

    Power-Strut
  • Mfr Number:

    PS200-10AL
  • Rexel Part Number:

    326851
  • UPC:

    78231681010

Channel - No Holes, Height: 1-5/8", Width: 1-5/8", Length, 10', Material: Aluminum

$ 368.76 / C
C = PER 100

    This item normally ships in 3-5 days.

Qty FT

Multiple 10

Mfr / Brand Power-Strut

Mfr Part # PS200-10AL

Rexel Part # 326851

UPC 78231681010

UNSPSC 26111518

Color Aluminum

Family / Style PS200

Gauge 1

Length 10 ft

Material Aluminum

Product Height 1 5/8 in

Product Width 1 5/8 in

Type Channel

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch