Power-Strut PS200-2T3-10 Channel - Back To Back, Aluminum, 1-5/8" x 3-1/4" x 10'

  • Mfr/Brand Name:

    Power-Strut
  • Mfr Number:

    PS200-2T3-10
  • Rexel Part Number:

    644536
  • UPC:

    70231652844

Channel - Back To Back, Aluminum, 1-5/8" x 3-1/4" x 10'

$ 1,235.66 / C
C = PER 100

    Currently unavailable for online purchase.

Qty FT

Multiple 10

Mfr / Brand Power-Strut

Mfr Part # PS200-2T3-10

Rexel Part # 644536

UPC 70231652844

UNSPSC 26111518

Color Metallic

Family / Style PS200

Gauge 12

Length 10 ft

Material Aluminum

Product Height 3 1/4 in

Product Width 1 5/8 in

Type Channel

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch