Power-Strut PS700J-10-AL Channel - No Holes, Aluminum, 13/16" x 13/32" x 10'

  • Mfr/Brand Name:

    Power-Strut
  • Mfr Number:

    PS700J-10-AL
  • Rexel Part Number:

    648078
  • UPC:

    70231651399

Channel - No Holes, Height: 13/32", Width: 13/16", Length, 10', Material: Aluminum

$ 316.55 / C
C = PER 100

    Currently unavailable for online purchase.

Qty FT

Multiple 10

Mfr / Brand Power-Strut

Mfr Part # PS700J-10-AL

Rexel Part # 648078

UPC 70231651399

UNSPSC 26111518

Color Aluminum

Family / Style PS700J

Gauge 12

Length 10 ft

Material Aluminum

Product Height 13/32 in

Product Width 13/16 in

Type Channel

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch