Cooper B-Line B22-120AL Channel - No Holes, Aluminum, 1-5/8" x 1-5/8" x 10'

  • Mfr/Brand Name:

    Cooper B-Line
  • Mfr Number:

    B22-120AL
  • Rexel Part Number:

    271319
  • UPC:

    78101121140

Channel - No Holes, Height: 1-5/8", Width: 1-5/8", Length, 10', Material: Aluminum

$ 825.79 / C
C = PER 100

    This item requires special handling.

Qty FT

Multiple 10

Mfr / Brand Cooper B-Line

Mfr Part # B22-120AL

Rexel Part # 271319

UPC 78101121140

UNSPSC 30101804

Color Aluminum

Family / Style B22

Gauge 12

Length 10 ft

Material Aluminum

Product Height 1 5/8 in

Product Width 1 5/8 in

Type Channel

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch