Cooper B-Line B22A-120AL Channel - Back To Back, Aluminum, 1-5/8" x 3-1/4" x 10'

  • Mfr/Brand Name:

    Cooper B-Line
  • Mfr Number:

    B22A-120AL
  • Rexel Part Number:

    271304
  • UPC:

    78101121740

Channel - Back To Back, Aluminum, 12 Gauge, Size: 1-5/8" Wide, 3-1/4" Deep, 10' Long

$ 2,576.89 / C
C = PER 100

    Leadtime for this product varies.

Qty FT

Multiple 10

Mfr / Brand Cooper B-Line

Mfr Part # B22A-120AL

Rexel Part # 271304

UPC 78101121740

UNSPSC 30101806

Color Aluminum

Family / Style B22

Gauge 12

Length 10 ft

Material Aluminum

Product Height 3 1/4 in

Product Width 1 5/8 in

Type Channel

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch