Cooper B-Line B22SH-120AL Channel, Elongated Holes, Aluminum, 1-5/8" x 1-5/8" x 10'

  • Mfr/Brand Name:

    Cooper B-Line
  • Mfr Number:

    B22SH-120AL
  • Rexel Part Number:

    144784
  • UPC:

    78101121340

Channel, 9/16 Inch x 1-1/8 Inch Slotted Holes, Aluminum, 12 Gauge, Size: 1-5/8" Width, 1-5/8" Depth, 10' Length

$ 927.53 / C
C = PER 100

    Leadtime for this product varies.

Qty FT

Multiple 10

Mfr / Brand Cooper B-Line

Mfr Part # B22SH-120AL

Rexel Part # 144784

UPC 78101121340

UNSPSC 30101806

Color Metallic

Family / Style B22

Gauge 12

Length 10 ft

Material Aluminum

Product Height 1 5/8 in

Product Width 1 5/8 in

Type Channel

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch