Kindorf B 905 AL 10 Channel, Bolt Holes, Aluminum, 1-1/2" x 1-1/2" x 10'

  • Mfr/Brand Name:

    Kindorf
  • Mfr Number:

    B 905 AL 10
  • Rexel Part Number:

    68872
  • UPC:

    785991754513

Channel - Round Holes on Back, Height: 1-1/2", Width: 1-1/2", Material: Aluminum, Length: 10 feet. Color: Silver.

$ 1,955.88 / C
C = PER 100

    This item requires special handling.

Qty FT

Multiple 10

Mfr / Brand Kindorf

Mfr Part # B 905 AL 10

Rexel Part # 68872

UPC 785991754513

UNSPSC 30101806

Color Metallic

Family / Style B-905

Length 10 ft

Material Aluminum

Product Height 1 1/2 in

Product Width 1 1/2 in

Type Channel

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch