Kindorf B-907-AL-10 Channel, Bolt Holes, Aluminum, 1-1/2" x 3/4" x 10'

  • Mfr/Brand Name:

    Kindorf
  • Mfr Number:

    B-907-AL-10
  • Rexel Part Number:

    69478
  • UPC:

    785991755602

Channel - Round Holes on Back, Height: 3/4", Width: 1-1/2", Material: Aluminum, Length: 10 feet. Color: Silver. Bolt Hole Diameter 9/16" Bolt Hole From End 3/4" Hole Spacing On Center 1 1/2".

$ 672.23 / C
C = PER 100

    This item requires special handling.

Qty FT

Multiple 10

Mfr / Brand Kindorf

Mfr Part # B-907-AL-10

Rexel Part # 69478

UPC 785991755602

UNSPSC 30101806

Color Metallic

Family / Style B-907

Gauge 12

Length 10 ft

Material Aluminum

Product Height 3/4 in

Product Width 1 1/2 in

Type Channel

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch