Power-Strut PS 651 24 EG 24" Reversible Strut Bracket

  • Mfr/Brand Name:

    Power-Strut
  • Mfr Number:

    PS 651 24 EG
  • Rexel Part Number:

    113490
  • UPC:

    702316520400

Reversible Strut Bracket, 24 in., Material: Steel, Finish: Hot-Dipped Galvanized.

$ 4,629.97 / C
C = PER 100

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Power-Strut

Mfr Part # PS 651 24 EG

Rexel Part # 113490

UPC 702316520400

UNSPSC 39121724

Diameter 9/16 in

Length 24 in

Material Steel

Type Channel Bracket

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch