Power-Strut PS 809 24 EG Double Channel Bracket

  • Mfr/Brand Name:

    Power-Strut
  • Mfr Number:

    PS 809 24 EG
  • Rexel Part Number:

    591488
  • UPC:

    702316524064

Double Channel Bracket, 24 in., Material: Steel, Finish: Electro-Galvanized.

$ 8,979.39 / C
C = PER 100

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Power-Strut

Mfr Part # PS 809 24 EG

Rexel Part # 591488

UPC 702316524064

UNSPSC 39121724

Length 24 in

Material Steel

Type Channel Bracket

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch