Kindorf F720 12 Steel Bracket

  • Mfr/Brand Name:

    Kindorf
  • Mfr Number:

    F720 12
  • Rexel Part Number:

    65635
  • UPC:

    785991779509

Bracket, Wall, 12 Gauge, Bracket 4-1/2 Inch X 1-1/2 Inch With 9/16 Inch Hole, Channel 1-1/2 Inch X 1-1/2 Inch, Length 12 Inches, Steel

$ 6,256.47 / C
C = PER 100

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Kindorf

Mfr Part # F720 12

Rexel Part # 65635

UPC 785991779509

UNSPSC 39121701

Length 12 in

Material Steel

Type Channel Bracket

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch