Kindorf F720 6 Steel Bracket

  • Mfr/Brand Name:

    Kindorf
  • Mfr Number:

    F720 6
  • Rexel Part Number:

    65649
  • UPC:

    785991779417

Bracket, Wall, 12 Gauge, Bracket 4-1/2 Inch X 1-1/2 Inch With 9/16 Inch Hole, Channel 1-1/2 Inch X 1-1/2 Inch, Length 6 Inches, Steel

$ 5,383.19 / C
C = PER 100

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Kindorf

Mfr Part # F720 6

Rexel Part # 65649

UPC 785991779417

UNSPSC 39121701

Length 6 in

Material Steel

Type Channel Bracket

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch