Cooper B-Line BFP22SH20 Channel - Elongated Holes, Fiberglass, 1-5/8" x 1-5/8" x 20'

  • Mfr/Brand Name:

    Cooper B-Line
  • Mfr Number:

    BFP22SH20
  • Rexel Part Number:

    426235
  • UPC:

    78101104883

Channel, Elongated Holes, Fiberglass, Size: 1-5/8" Wide, 1-5/8" Deep, 20' Long, 9/16" x 7/8" Slots - 2" Centers

$ 3,421.77 / C
C = PER 100

    Leadtime for this product varies.

Qty FT

Multiple 20

Mfr / Brand Cooper B-Line

Mfr Part # BFP22SH20

Rexel Part # 426235

UPC 78101104883

UNSPSC 30101818

Family / Style BFP22

Length 20 ft

Material Fiberglass

Product Height 1 5/8 in

Product Width 1 5/8 in

Type Channel

Place your Will Call order by clicking the cart button next to the appropriate Branch