Power-Strut PS 83 3/8 EG Hexagon Nut

  • Mfr/Brand Name:

    Power-Strut
  • Mfr Number:

    PS 83 3/8 EG
  • Rexel Part Number:

    161967
  • UPC:

    702316500341

Hex Nut, Size: 3/8 in, Material: Steel, Finish: Electro-Galvanized.

$ 36.00 / C
C = PER 100

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Power-Strut

Mfr Part # PS 83 3/8 EG

Rexel Part # 161967

UPC 702316500341

UNSPSC 31161727

Material Steel

Type Channel Nut

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch