Power-Strut PS NS 1/2 EG Channel Nut Without Spring, 1/2", Steel/Electro-Galvanized

  • Mfr/Brand Name:

    Power-Strut
  • Mfr Number:

    PS NS 1/2 EG
  • Rexel Part Number:

    80068
  • UPC:

    702316501867

Channel Nut W/O spring, Thread Diameter: 1/2", Material: Steel, Finish: Electro-Galvanized. For Use w/ PS 100, 150, 200, 210, 300, 400.

$ 190.56 / C
C = PER 100

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Power-Strut

Mfr Part # PS NS 1/2 EG

Rexel Part # 80068

UPC 702316501867

UNSPSC 39121724

Diameter 1/2 in

Material Steel

Type Channel Nut

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch