Power-Strut PS3281-3/8-EG PS 3281; DOUBLE

  • Mfr/Brand Name:

    Power-Strut
  • Mfr Number:

    PS3281-3/8-EG
  • Rexel Part Number:

    63562
  • UPC:

    70231651670

Double Conveyor Adjusting Nut, Size: 3/8 in, Threads: 16, Material: Steel, Finish: Electro Galvanized.

$ 384.06 / C
C = PER 100

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Power-Strut

Mfr Part # PS3281-3/8-EG

Rexel Part # 63562

UPC 70231651670

UNSPSC 39121701

Material Steel

Size 3/8 in

Type Channel Nut

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch