Cooper B-Line TN525ZN TWIRL-NUT, 1/2-IN.-13

  • Mfr/Brand Name:

    Cooper B-Line
  • Mfr Number:

    TN525ZN
  • Rexel Part Number:

    272559
  • UPC:

    78101140183

Twirl Nut, Thread Size: 1/2-13 Nut: 3/8 in, Material: Steel, Finish: Zinc Plated.

$ 479.16 / C
C = PER 100

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Cooper B-Line

Mfr Part # TN525ZN

Rexel Part # 272559

UPC 78101140183

UNSPSC 39121311

Diameter 1/2 in

Material Steel

Type Channel Nut

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch