Erico Caddy CRLS37EG Caddy Rod Lock Channel Nut, 3/8"

  • Mfr/Brand Name:

    Erico Caddy
  • Mfr Number:

    CRLS37EG
  • Rexel Part Number:

    188614
  • UPC:

    782856649465

Rod Lock Channel Nut. Size: 3/8 in, Material: Cast Iron, Finish: Electro-Galvanized, Load Capacity up to 750 LBs

$ 467.20 / C
C = PER 100

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Erico Caddy

Mfr Part # CRLS37EG

Rexel Part # 188614

UPC 782856649465

UNSPSC 31161708

Diameter 3/8 in

Material Steel

Type Channel Nut

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch