Erico Caddy SLICK375 1-Piece Pinch-On or Toggle-In Channel Nut, 1-Piece

  • Mfr/Brand Name:

    Erico Caddy
  • Mfr Number:

    SLICK375
  • Rexel Part Number:

    81262
  • UPC:

    782856416722

One Piece Pinch On or Toggle In, Material: Polyamide Spring Steel, Thread Size 3/8-16. Standard Package Quantity: 100.

$ 175.09 / C
C = PER 100

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Erico Caddy

Mfr Part # SLICK375

Rexel Part # 81262

UPC 782856416722

UNSPSC 31161708

Diameter 3/8 in

Material Steel

Type Channel Nut

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch