Calbrite PV0000B22SH Channel with Slots, PVC Coated Steel, 1-5/8" x 1-5/8" x 10'

  • Mfr/Brand Name:

    Calbrite
  • Mfr Number:

    PV0000B22SH
  • Rexel Part Number:

    556055
  • UPC:

Channel with Slots, PVC Coated Steel, 1-5/8" x 1-5/8" x 10', 12 Gauge

$ 1,477.43 / C
C = PER 100

    Currently unavailable for online purchase.

Qty FT

Multiple 1

Mfr / Brand Calbrite

Mfr Part # PV0000B22SH

Rexel Part # 556055

UPC

UNSPSC 39121311

Color Gray

Length 10 ft

Material PVC Coated

Product Depth 1 5/8 in

Product Width 1 5/8 in

Type Channel

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch