Plasti-Bond PBP1000-10 Channel - No Holes, PVC Coated Steel, 1-5/8" x 1-5/8" x 10'

  • Mfr/Brand Name:

    Plasti-Bond
  • Mfr Number:

    PBP1000-10
  • Rexel Part Number:

    254805
  • UPC:

    784011211807

Channel - No Holes, Height: 1-5/8 Inch, Width: x 1-5/8 Inch, Length: 10 Foot, Gauge: 12, Finish: PVC Coated Steel

$ 1,774.51 / C
C = PER 100

    Leadtime for this product varies.

Qty FT

Multiple 10

Mfr / Brand Plasti-Bond

Mfr Part # PBP1000-10

Rexel Part # 254805

UPC 784011211807

UNSPSC 30101804

Color Metallic

Family / Style PBP

Length 10 ft

Material PVC Coated

Product Height 1 5/8 in

Product Width 1 5/8 in

Type Channel

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch