Unistrut P4100-10SS Channel - No Holes, Stainless Steel, 1-5/8" x 13/16" x 10'

  • Mfr/Brand Name:

    Unistrut
  • Mfr Number:

    P4100-10SS
  • Rexel Part Number:

    495442
  • UPC:

    78636479512

Channel - No Holes, Height: 13/16", Width: 1-5/8", Material: Stainless Steel, Length: 10 feet

$ 645.00 / C
C = PER 100

    This item requires special handling.

Qty FT

Multiple 10

Mfr / Brand Unistrut

Mfr Part # P4100-10SS

Rexel Part # 495442

UPC 78636479512

UNSPSC 30101804

Color Metallic

Family / Style P4100

Length 10 ft

Material Stainless Steel

Product Height 13/16 in

Product Width 1 5/8 in

Type Channel

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch