Power-Strut PS 500 10SS Channel - No Holes, Stainless Steel 304, 1-5/8" x 13/16" x 10'

  • Mfr/Brand Name:

    Power-Strut
  • Mfr Number:

    PS 500 10SS
  • Rexel Part Number:

    490015
  • UPC:

    70231651279

Channel - No Holes, Height: 13/16", Width: 1-5/8", Material: Stainless Steel, Type: 304SS, Gauge: 12, Length: 10 feet. Color: Silver.

$ 807.98 / C
C = PER 100

    This item requires special handling.

Qty FT

Multiple 10

Mfr / Brand Power-Strut

Mfr Part # PS 500 10SS

Rexel Part # 490015

UPC 70231651279

UNSPSC 39121701

Color Metallic

Family / Style PS500

Gauge 12

Length 10 ft

Material Stainless Steel

Product Height 13/16 in

Product Width 1 5/8 in

Type Channel

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch