Power-Strut PS200-2T3-10-SS Channel - Back To Back, Stainless Steel 304, 1-5/8" x 3-1/4" x 10'

  • Mfr/Brand Name:

    Power-Strut
  • Mfr Number:

    PS200-2T3-10-SS
  • Rexel Part Number:

    266314
  • UPC:

    70231652848

Channel - Back To Back, Stainless Steel 304, 12 Gauge, Size: 1-5/8" Wide, 3-1/4" High, 10' Long

$ 3,610.50 / C
C = PER 100

    Leadtime for this product varies.

Qty FT

Multiple 10

Mfr / Brand Power-Strut

Mfr Part # PS200-2T3-10-SS

Rexel Part # 266314

UPC 70231652848

UNSPSC 30101804

Color Stainless

Family / Style PS200

Gauge 12

Length 10 ft

Material Stainless Steel

Product Height 3 1/4 in

Product Width 1 5/8 in

Type Channel

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch