Power-Strut PS210EH-10SS Channel - Elongated Holes, Stainless Steel 304, 1-5/8" x 1-5/8" x 10'

  • Mfr/Brand Name:

    Power-Strut
  • Mfr Number:

    PS210EH-10SS
  • Rexel Part Number:

    175383
  • UPC:

Channel - Elongated Holes, Stainless Steel 304, 1-5/8" x 1-5/8" x 10'

$ 1,296.21 / C
C = PER 100

    This item normally ships in 3-5 days.

Qty FT

Multiple 10

Mfr / Brand Power-Strut

Mfr Part # PS210EH-10SS

Rexel Part # 175383

UPC

UNSPSC 30101804

Color Metallic

Family / Style PS210

Gauge 14

Length 10 ft

Material Stainless Steel

Product Height 1 5/8 in

Product Width 1 5/8 in

Type Channel

Place your Will Call order by clicking the cart button next to the appropriate Branch