Cooper B-Line B22-120SS4 Channel - No Holes, Stainless Steel 304, 1-5/8" x 1-5/8" x 10'

  • Mfr/Brand Name:

    Cooper B-Line
  • Mfr Number:

    B22-120SS4
  • Rexel Part Number:

    67558
  • UPC:

    78101121122

Channel - No Holes, Height: 1-5/8", Width: 1-5/8", Length, 10', Material: Stainless Steel 304

$ 2,354.18 / C
C = PER 100

    This item requires special handling.

Qty FT

Multiple 10

Mfr / Brand Cooper B-Line

Mfr Part # B22-120SS4

Rexel Part # 67558

UPC 78101121122

UNSPSC 30101804

Color Metallic

Family / Style B22

Gauge 12

Length 10 ft

Material Stainless

Product Height 1 5/8 in

Product Width 1 5/8 in

Type Channel

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch