Cooper B-Line B22SH-120SS6 Channel - Elongated Holes, Stainless Steel 316, 1-5/8" x 1-5/8" x 10'

  • Mfr/Brand Name:

    Cooper B-Line
  • Mfr Number:

    B22SH-120SS6
  • Rexel Part Number:

    400024
  • UPC:

    78101121321

Channel - 9/16" x 1-1/8" Elongated Holes, 2" Centers, Stainless Steel 316, Size: 1-5/8" Wide, 1-5/8" Deep, 10' Long

$ 4,018.03 / C
C = PER 100

    Leadtime for this product varies.

Qty FT

Multiple 10

Mfr / Brand Cooper B-Line

Mfr Part # B22SH-120SS6

Rexel Part # 400024

UPC 78101121321

UNSPSC 30101805

Color Metallic

Family / Style B22

Gauge 12

Length 10 ft

Material Stainless Steel

Product Height 1 5/8 in

Product Width 1 5/8 in

Type Channel

Place your Will Call order by clicking the cart button next to the appropriate Branch