Cooper B-Line B54-120SS6 Channel - No Holes, Stainless Steel 316, 1-5/8" x 13/16" x 10'

  • Mfr/Brand Name:

    Cooper B-Line
  • Mfr Number:

    B54-120SS6
  • Rexel Part Number:

    69531
  • UPC:

    78101125514

Channel - No Holes, Height: 13/16", Width: 1-5/8", Length, 10', Material: Stainless Steel 316

$ 3,729.47 / C
C = PER 100

    Leadtime for this product varies.

Qty FT

Multiple 10

Mfr / Brand Cooper B-Line

Mfr Part # B54-120SS6

Rexel Part # 69531

UPC 78101125514

UNSPSC 30101805

Color Metallic

Family / Style B54

Length 10 ft

Material Stainless Steel

Product Height 13/16 in

Product Width 1 5/8 in

Type Channel

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch