Superstrut A1200HS 10SS Channel - Elongated Holes, Stainless Steel 304, 1-5/8" x 1-5/8" x 10'

  • Mfr/Brand Name:

    Superstrut
  • Mfr Number:

    A1200HS 10SS
  • Rexel Part Number:

    68965
  • UPC:

    616013100240

Channel - Elongated Holes, Stainless Steel 304, 1-5/8" x 1-5/8" x 10'

$ 3,090.43 / C
C = PER 100

    Leadtime for this product varies.

Qty FT

Multiple 10

Mfr / Brand Superstrut

Mfr Part # A1200HS 10SS

Rexel Part # 68965

UPC 616013100240

UNSPSC 30101805

Color Metallic

Family / Style A1200

Gauge 12

Length 10 ft

Material Stainless Steel

Product Height 1 5/8 in

Product Width 1 5/8 in

Type Channel

Place your Will Call order by clicking the cart button next to the appropriate Branch