Thomas & Betts A1200HS-10T316SS Channel - Elongated Holes, Stainless Steel, 1-5/8" x 1-5/8" x 10'

  • Mfr/Brand Name:

    Thomas & Betts
  • Mfr Number:

    A1200HS-10T316SS
  • Rexel Part Number:

    602517
  • UPC:

    78621063512

Channel - Elongated Holes, Stainless Steel, 1-5/8" x 1-5/8" x 10'

$ 5,966.55 / C
C = PER 100

    Leadtime for this product varies.

Qty FT

Multiple 10

Mfr / Brand Thomas & Betts

Mfr Part # A1200HS-10T316SS

Rexel Part # 602517

UPC 78621063512

UNSPSC 30101805

Color Metallic

Family / Style A1200

Gauge 12

Length 10 ft

Material Stainless Steel

Product Height 1 5/8 in

Product Width 1 5/8 in

Type Channel

Place your Will Call order by clicking the cart button next to the appropriate Branch